Check Availability
  • JET ELITE 

    2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 151-1/2"

  • Item # 20UT96
  • Mfr. Model # 891100
2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 151-1/2" Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V Vertical Band Saw,HP 2,230V
Qty
  • Web Price
    $12,772.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features precision blade wheels, precision ground articulating table, bimetal blade welder, and variable speed drivetrain with LED readout.
Show More Close
 

Technical Specifications

Item # 20UT96
Mfr. Model # 891100
UNSPSC #27112709
Shipping Weight 1135.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Voltage 230
HP 2
Speeds 50 to 5000 sfpm
Max. Thickness of Cut 20"
Max. Blade Length 151-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.025"
Overall Height 77-1/2"
Overall Width 29"
Overall Depth 40"
Cutting Angle 10 Degrees Left and 45 Degrees Right
RPM 1725
Phase 3
Hz 60
Features Variable Speed Drivetrain Allows Operators to Fine Tune The Blade Speed Fast and Easily
Table Dimensions 24" x 22"
Application Metal
Blade Wheels Dia. 26"
Min. Blade Length 151-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms