Check Availability
  • JET ELITE 

    2 HP Horizontal Band Saw, Voltage: 230/460, Max. Blade Length: 144"

  • Item # 20UT90
  • Mfr. Model # 891080
2 HP Horizontal Band Saw, Voltage: 230/460, Max. Blade Length: 144" Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V
Qty
  • Web Price
    $12,298.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a hydraulic vise, large handwheels with blade tensioning gauge, and a tungsten carbide blade guide with precision bearings that stabilize the blade for increased accuracy and blade life.
Show More Close
 

Technical Specifications

Item # 20UT90
Mfr. Model # 891080
UNSPSC #27112709
Shipping Weight 1364.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 17"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 230/460
HP 2
Speeds 50 to 275 sfpm
Max. Thickness of Cut 18"
Miter Capacity 45 Degrees Left, 60 Degrees Right
Max. Blade Length 144"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 44"
Overall Width 40"
Overall Depth 85"
RPM 1725
Phase 3
Hz 60
Features Standard Hydraulic Vise for Rapid Clamping, Dual Mitering Allows for Compound Angle Cutting of 60 Degrees Right and 45 Degrees Left
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 144"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms