Check Availability
  • JET ELITE 

    2 HP Horizontal Band Saw, Voltage: 230/460, Max. Blade Length: 144"

  • Item # 20UT89
  • Mfr. Model # 891070
2 HP Horizontal Band Saw, Voltage: 230/460, Max. Blade Length: 144" Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V Horizontal Band Saw,HP 2,230/460 V
Qty
  • Web Price
    $10,199.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features large handwheels with blade tensioning gauge and a tungsten carbide blade guide with precision bearings that stabilize the blade for increased accuracy and blade life.
Show More Close
 

Technical Specifications

Item # 20UT89
Mfr. Model # 891070
UNSPSC #27112709
Shipping Weight 1287.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10" x 17"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 230/460
HP 2
Speeds 50 to 275 sfpm
Max. Thickness of Cut 18"
Miter Capacity 45 Degrees Left, 60 Degrees Right
Max. Blade Length 144"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 44"
Overall Width 40"
Overall Depth 85"
RPM 1725
Phase 3
Hz 60
Features Standard Vise, Dual Mitering Allows for Compound Angle Cutting of 60 Degrees Right and 45 Degrees Left
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 144"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms