Check Availability
  • JET ELITE 

    1-1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 128-1/2"

  • Item # 20UT93
  • Mfr. Model # 891050
1-1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 128-1/2" Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V Horizontal Band Saw,9x16,115/230V
Qty
  • Web Price
    $5,439.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a swing-away panel to relocate controls to a single location, and increased saw bed height for worker safety and variable speed drivetrain.
Show More Close
 

Technical Specifications

Item # 20UT93
Mfr. Model # 891050
UNSPSC #27112709
Shipping Weight 841.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 6" x 16"
Cutting Capacity Round 9"
Cutting Capacity Square 9"
Voltage 115/230
HP 1-1/2
Speeds 53 to 257 sfpm
Max. Thickness of Cut 16"
Miter Capacity 45 Degrees
Max. Blade Length 128-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 42"
Overall Width 28"
Overall Depth 65"
RPM 1725
Phase 1
Hz 60
Features Tungsten Carbide Blade Guides with Precision Bearings, Stabilizes The Blade for Increased Accuracy and Extends Blade Life
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 128-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.