Check Availability
  • JET 

    Dust Collector, 1HP, 650CFM, 2 micron, 70dBA

  • Item # 52HR87
  • Mfr. Model # DC-650CK
Dust Collector, 1HP, 650CFM, 2 micron, 70dBA
Qty
  • Web Price
    $625.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JETĀ® 1HP Dust Collector can be hooked up to from 1 to 3 machines at the same time for quiet, efficient dust cleaning. Features a permanently lubricated TEFC motot that is rated for continuous duty and a quick-install collection bag for simple emptying. The unit can be rolled around your facility easily on its 4 casters.
Show More Close
 

Technical Specifications

Item # 52HR87
Mfr. Model # DC-650CK
UNSPSC #40161503
Shipping Weight 108.0 lbs
Country of Origin Taiwan *
Item Dust Collector
Type Canister
Max. Flow (CFM) 650
Min. Air Flow (CFM) 650
Operating Velocity Range (FPM) 6300
Static Pressure Range (In.) 6-1/2
HP 1
Voltage 115/230
Hz 60
Phase 1
Amps AC 7/3.5
Chip Capacity (Microns) 2
Height (In.) 61
Width (In.) 14
Depth (In.) 27
Overall Height (In.) 61
Overall Width (In.) 14
Overall Depth (In.) 27
Hose Dia. (In.) 4
dBA 70
Drum Dia. (In.) 14
Filter Bag 2 micron
Impeller Dia. (In.) 9.5
Cord Length 5 ft.
Cord Type NEMA 5-15 Prong Plug
Includes Canister Filter, Handle, Arm, (5) Collector Bags, Snap Ring, Hardware Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.