Check Availability
  • JET 

    8" Bench Grinder, 115V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 10 Amps

  • Item # 48RJ11
  • Mfr. Model # 578008
8" Bench Grinder, 115V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 10 Amps Bench Grinder,31inLx14inW,115V,1 HP Bench Grinder,31inLx14inW,115V,1 HP
Qty
  • Web Price
    $377.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RJ11
Mfr. Model # 578008
UNSPSC #27112704
Shipping Weight 72.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 115
HP 1
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 10
Standards UL Listed
Dust Collection No
Wheels Center-Center 8-3/4"
Overall Length 24"
Overall Height 16"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.