Check Availability
  • JET 

    8" Bench Grinder, 115V, 1/2 HP, 1725 Max. RPM, 5/8" Arbor, 7 Amps

  • Item # 45PD03
  • Mfr. Model # 726100
8" Bench Grinder, 115V, 1/2 HP, 1725 Max. RPM, 5/8" Arbor, 7 Amps Bench Grinder,115V, 6.5 Amps, Hz 60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PD03
Mfr. Model # 726100
UNSPSC #27112704
Shipping Weight 59.2 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 115
HP 1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 1725
Arbor Hole Size 5/8"
Amps 7
Standards UL Listed
Dust Collection No
Wheels Center-Center 8-1/2"
Overall Length 31"
Overall Height 14"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Dust Collection Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms