Check Availability
8" Bench Grinder, 115/230V, 1 HP, 3600 Max. RPM, 5/8" Arbor, 11/5.5 Amps
  • JET 

    8" Bench Grinder, 115/230V, 1 HP, 3600 Max. RPM, 5/8" Arbor, 11/5.5 Amps

  • Item # 446M31
  • Mfr. Model # IBG-8VS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 446M31
Mfr. Model # IBG-8VS
UNSPSC #27112704
Shipping Weight 66.0 lbs
Country of Origin Taiwan *
Finishing Function Buffing, Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 115/230
HP 1
Finishing Wheel Width 1/2"
Phase 3
Max. RPM 3600
Arbor Hole Size 5/8"
Amps 11/5.5
Standards CSA/CUS
Dust Collection No
Wheels Center-Center 18"
Overall Length 23-27/64"
Overall Height 9-29/64"
Exhaust Port Size 2"
Wheel Material Stone
Grit 36 and 60
Light No
Hz 60
Includes Grinder, 36G Grinding Wheel, 60G Grinding Wheel

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms