Check Availability
  • JET 

    8" Bench Grinder, 115V, 1/2 HP, 3450 Max. RPM, 5/8" Arbor, 8.0 Amps

  • Item # 446M28
  • Mfr. Model # JBGM-8
8" Bench Grinder, 115V, 1/2 HP, 3450 Max. RPM, 5/8" Arbor, 8.0 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M28
Mfr. Model # JBGM-8
UNSPSC #27112704
Shipping Weight 52.0 lbs
Country of Origin China *
Finishing Function Buffing, Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 115
HP 1/2
Finishing Wheel Width 1/2"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 8.0
Dust Collection No
Wheels Center-Center 15-1/8"
Overall Length 20"
Overall Height 12"
Exhaust Port Size 2"
Wheel Material Stone
Grit 36 and 100
Light No
Hz 60
Includes Multitool Attachment, 36G Grinding Wheel, 80G Abrasive Disc, 100G Belt
* This product's country of origin is subject to change

Compliance and Restrictions