Check Availability
  • JET 

    8" Bench Grinder, 115V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 3.5/1.75 Amps

  • Item # 18F216
  • Mfr. Model # 577102
8" Bench Grinder, 115V, 1 HP, 3450 Max. RPM, 5/8" Arbor, 3.5/1.75 Amps Bench Grinder,8",115V,3450 Max RPM Bench Grinder,8",115V,3450 Max RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Features large eye shields with quick adjustment, cast-iron guards and dust chutes, and adjustable cast-iron tool rests. Totally enclosed prelubricated ball bearings. Rubber mounts prevent movement. Includes fine and coarse vitrified grinding wheels. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results.
Show More Close
 

Technical Specifications

Item # 18F216
Mfr. Model # 577102
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 58.7 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 115
HP 1
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 5/8"
Amps 3.5/1.75
Standards UL Listed
Dust Collection No
Wheels Center-Center 14-1/4"
Overall Length 18-1/2"
Overall Height 10"
Exhaust Port Size 1-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, 6 Ft Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms