Check Availability
  • JET 

    7-1/2 Motor HP Floor Drill Press, Geared Head Drive Type, 33" Swing, 240/480 Voltage

  • Item # 42W833
  • Mfr. Model # 354052
7-1/2 Motor HP Floor Drill Press, Geared Head Drive Type, 33" Swing, 240/480 Voltage Floor Drill Press,33",7-1/2 HP,240/480V Floor Drill Press,33",7-1/2 HP,240/480V Floor Drill Press,33",7-1/2 HP,240/480V Floor Drill Press,33",7-1/2 HP,240/480V Floor Drill Press,33",7-1/2 HP,240/480V
Qty
  • Web Price
    $27,775.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty, geared head drill press is designed for speed versatility with low speed for large holes and high speed for small holes. OptimumĀ® models include complete coolant system.
Show More Close
 

Technical Specifications

Item # 42W833
Mfr. Model # 354052
UNSPSC #27112703
Shipping Weight 3065.0 lbs
Country of Origin Spain *
Drill Press Product Grouping Production Drill Presses
Item Floor Drill Press
Drive Type Geared Head
Swing 33"
Spindle Taper 5MT
Motor HP 7-1/2
Capacity Steel 2-3/4"
Capacity Cast Iron 2-7/8"
Drilling Capacity Wood Not Specified
Includes Automatic Tool Ejector, Manual Quill Lock, Coolant System, Low Voltage at Switch
Power Down Feed Included No
Voltage 240/480
Amps AC 12.2/21.2
Number of Speeds 12
Chuck Size Not Included
Spindle Speed 42 to 1458 rpm
Corded/Cordless Corded
Spindle Travel 11"
Base Size 55" x 33"
Table Work Surface 23-1/2" x 23-1/2"
Hz 60
Phase 3
Number of T-Slots 3
Table Slot Size 5/8"
Column Dia. 6-7/8"
Max. Spindle To Base 51"
Quill Dia. 3-3/4"
Spindle to Table 30-1/2"
Overall Width 33"
Overall Depth 55"
Overall Height 110"
* This product's country of origin is subject to change

Compliance and Restrictions