Check Availability
  • JET 

    6" Bench Grinder, 115V, 1/2 HP, 3450 Max. RPM, 1/2" Arbor, 3.0/1.5 Amps

  • Item # 18F215
  • Mfr. Model # 577101
6" Bench Grinder, 115V, 1/2 HP, 3450 Max. RPM, 1/2" Arbor, 3.0/1.5 Amps Bench Grinder,6 x 3/4,1/2 HP Bench Grinder,6 x 3/4,1/2 HP Bench Grinder,6 x 3/4,1/2 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Features large eye shields with quick adjustment, cast-iron guards and dust chutes, and adjustable cast-iron tool rests. Totally enclosed prelubricated ball bearings. Rubber mounts prevent movement. Includes fine and coarse vitrified grinding wheels. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results.
Show More Close
 

Technical Specifications

Item # 18F215
Mfr. Model # 577101
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 35.7 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 115
HP 1/2
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 3450
Arbor Hole Size 1/2"
Amps 3.0/1.5
Standards UL Listed
Dust Collection No
Wheels Center-Center 14-1/4"
Overall Length 18-1/2"
Overall Height 10"
Exhaust Port Size 1-1/2"
Wheel Material Aluminum Oxide
Grit 36 and Wire
Light No
Hz 60
Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, 36 Grit Grinding Wheel, 60 Grit Grinding Wheel, 6 Ft Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms