Check Availability
  • JET 

    3 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 198-1/4"

  • Item # 42W939
  • Mfr. Model # 414470
3 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 198-1/4"
Qty
  • Web Price
    $13,423.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® metal-cutting vertical band saw has a 3-wheel system for cutting wide pieces, 2-speed transmission for variable blade speeds, plus a blade welder, grinder, and cutter.
Show More Close
 

Technical Specifications

Item # 42W939
Mfr. Model # 414470
UNSPSC #27112709
Catalog Page 0
Shipping Weight 1760.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Voltage 230/460
HP 3
Speeds 50 to 410, 550 to 4925 fpm
Miter Capacity 45 Degrees
Max. Blade Length 198-1/4"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.025"
Overall Height 81"
Overall Width 34.5"
Overall Depth 67"
RPM 1725
Phase 3
Hz 60
Table Dimensions 23-5/8 x 27-1/2"
Application Metal
Min. Blade Length 195-1/4"
Min. Blade Width 1/8"
Includes Work Piece Guide, Work Lamp, Chip Blower, 1/4 x 14/18VT Bi Metal Blade, Blade and Tire Cleaning Brush, Rip Fence, Twin Worktables
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In