Check Availability
  • JET 

    3 HP Horizontal Band Saw, Voltage: 440, Max. Blade Length: 156"

  • Item # 42W925
  • Mfr. Model # 414476-4
3 HP Horizontal Band Saw, Voltage: 440, Max. Blade Length: 156"
Qty
  • Web Price
    $11,566.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W925
Mfr. Model # 414476-4
UNSPSC #27112709
Shipping Weight 1456.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 12" x 20"
Cutting Capacity Round 12"
Cutting Capacity Square 12"
Voltage 440
HP 3
Speeds 82 to 262 fpm
Max. Blade Length 156"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 53"
Overall Width 37-1/2"
Overall Depth 87"
RPM 1725
Phase 3
Hz 60
Application Metal
Blade Wheels Dia. 17"
Includes Coolant System, 1 in. Bi Metal Blade, Adjustable Material Stop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms