Check Availability
  • JET 

    3/4 Motor HP Bench Drill Press, Belt Drive Type, 15" Swing, 115/230 Voltage

  • Item # 3WRP4
  • Mfr. Model # 354401
  • (2)
3/4 Motor HP Bench Drill Press, Belt Drive Type, 15" Swing, 115/230 Voltage
Qty
  • Web Price
    $761.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This medium-duty drill press features a cast-iron head and adjustable depth stop. It can be used in maintenance shops and industrial applications. JET models feature a 45° table tilt, hinged metal belt, and pulley cover.
Show More Close
 

Technical Specifications

Item # 3WRP4
Mfr. Model # 354401
UNSPSC #27112703
Catalog Page 2345
Shipping Weight 156.0 lbs
Country of Origin China *
Drill Press Product Grouping General Purpose Drill Presses
Item Bench Drill Press
Drive Type Belt
Swing 15"
Spindle Taper 2MT
Motor HP 3/4
Capacity Steel 1/2"
Capacity Cast Iron 5/8"
Drilling Capacity Wood Not Specified
Includes Chuck with Key
Power Down Feed Included No
Voltage 115/230
Amps AC 9.0/4.5
Number of Speeds 16
Chuck Size 5/8"
Spindle Speed 200 to 3630 rpm
Corded/Cordless Corded
Spindle Travel 3-1/8"
Base Size 11" x 18-1/2"
Table Work Surface 9-1/2" x 9-1/2"
Hz 60
Phase 1
Number of T-Slots 0
Column Dia. 2-7/8"
Tilting Angle 45 Degrees
Max. Spindle To Base 32-3/8"
Quill Dia. 1-7/8"
Spindle to Table 15-1/2"
Overall Width 13-3/8"
Overall Depth 31"
Overall Height 39"
* This product's country of origin is subject to change

Welcome Sign In