Check Availability
  • JET 

    3/4 HP Horizontal/Vertical Bandsaw, Voltage: 115/230, Max. Blade Length: 93"

  • Item # 48RJ39
  • Mfr. Model # 414560
3/4 HP Horizontal/Vertical Bandsaw, Voltage: 115/230, Max. Blade Length: 93" Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V Horizontal/Vertical Bandsaw,115/230V
Qty
  • Web Price
    $1,695.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JET bandsaw features a large 10" x 12" infeed table assembly that can be used either horizontally or vertically. Multi-position blade guides can increase the throat capacity from 4" to 8" to help create a safer working position, while the micro adjustable tool-less material stop helps improve repeatability and set-up accuracy. Includes a built-in storage cabinet and chip tray.
Show More Close
 

Technical Specifications

Item # 48RJ39
Mfr. Model # 414560
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 382.0 lbs
Country of Origin Taiwan *
Item Horizontal/Vertical Bandsaw
Cutting Capacity Rectangle 7" x 12"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 115/230
HP 3/4
Speeds 86 to 260 fpm
Max. Thickness of Cut 7"
Miter Capacity 45 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 44"
Overall Width 17"
Overall Depth 48"
Cutting Angle 90 Degrees and 45 Degrees
RPM 1720
Amps AC 9.8/4.9
Phase 1
Hz 60
Table Dimensions 12" x 12"
Application Metal
Blade Wheels Dia. 11-3/4"
Includes Bi-Metal Blade
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms