Check Availability
  • JET 

    2 Motor HP Floor Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage

  • Item # 18F201
  • Mfr. Model # 354026
2 Motor HP Floor Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V
Qty
  • Web Price
    $5,473.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Achieve precision drilling and tapping from a design that includes an easy-to-read internal depth gauge, three power down feeds, built-in spindle lock and calibrated fine down feed. JET backs this reliable combination drilling and tapping press with a Two Year Warranty.
Show More Close
 

Technical Specifications

Item # 18F201
Mfr. Model # 354026
UNSPSC #27112703
Shipping Weight 708.0 lbs
Country of Origin Taiwan *
Drill Press Product Grouping Production Drill Presses
Item Floor Drill Press
Drive Type Geared Head
Swing 20"
Spindle Taper 3MT
Motor HP 2
Capacity Steel 1-1/4"
Capacity Cast Iron 1-1/2"
Drilling Capacity Wood Not Specified
Includes Tapping Head, Built-in Spindle Lock
Power Down Feed Included No
Voltage 240
Number of Speeds 12
Chuck Size Not Included
Spindle Speed 120 to 1500 rpm
Corded/Cordless Corded
Spindle Travel 4-1/2"
Base Size 26" x 18"
Table Work Surface 21-1/4" x 18-1/2"
Hz 60
Phase 3
Number of T-Slots 2
Table Slot Size 5/8"
Column Dia. 4-1/2"
Max. Spindle To Base 44-5/16"
Quill Dia. 3"
Spindle to Table 30-1/2"
Overall Width 32"
Overall Depth 24"
Overall Height 71"
* This product's country of origin is subject to change

Compliance and Restrictions