Check Availability
  • JET 

    2 Motor HP Floor Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage

  • Item # 18F197
  • Mfr. Model # 354020
2 Motor HP Floor Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V Floor Drill Press,Geared,20",2 HP,240V
Qty
  • Web Price
    $4,231.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JET Geared Head Drill Presses are ideal for repetitive drilling in a wide variety of materials. These drill presses are equipped with helical gears for smooth and quiet operation, a quick-release drill ejector and English/Metric depth gauge. T-slotted table, 8 spindle speeds, and a head and table that rotate 360° around the column enhance overall use and supply premier results.
Show More Close
 

Technical Specifications

Item # 18F197
Mfr. Model # 354020
UNSPSC #27112703
Shipping Weight 698.0 lbs
Country of Origin Taiwan *
Drill Press Product Grouping Production Drill Presses
Item Floor Drill Press
Drive Type Geared Head
Swing 20"
Spindle Taper 3MT
Motor HP 2
Capacity Steel 1-1/4"
Capacity Cast Iron 1-1/2"
Drilling Capacity Wood Not Specified
Includes Chuck Arbor, Draw Bar
Power Down Feed Included No
Voltage 240
Number of Speeds 12
Chuck Size Not Included
Spindle Speed 60 to 3000 rpm
Corded/Cordless Corded
Spindle Travel 5"
Base Size 26" x 18"
Table Work Surface 21-1/4" x 18-1/2"
Hz 60
Phase 3
Number of T-Slots 2
Table Slot Size 5/8"
Column Dia. 4-1/2"
Max. Spindle To Base 44-15/16"
Quill Dia. 3"
Spindle to Table 30-1/2"
Overall Width 32"
Overall Depth 24"
Overall Height 71"
* This product's country of origin is subject to change

Compliance and Restrictions