Check Availability
  • JET 

    2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 156-1/2"

  • Item # 3WRL9
  • Mfr. Model # 414482
2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 156-1/2" Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V Vertical Band Saw,HP 2,230 V
Qty
  • Web Price
    $9,093.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WRL9
Mfr. Model # 414482
UNSPSC #27112709
Shipping Weight 1240.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 12" x 20"
Cutting Capacity Round 12"
Cutting Capacity Square 12"
Voltage 230
HP 2
Speeds 65 to 3280 fpm
Max. Thickness of Cut 12"
Miter Capacity 15 Degrees Left, 45 Degrees Right
Max. Blade Length 156-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.025"
Overall Height 79"
Overall Width 29"
Overall Depth 42"
Cutting Angle 15 Degrees Right 12 Degrees Left
RPM 1725
Amps AC 15.0
Phase 3
Hz 60
Table Dimensions 24 x 22-1/2"
Application Metal and Wood
Min. Blade Length 150-1/2"
Min. Blade Width 1/8"
Includes Rip Fence, Chip Blower, Work Lamp, Blade Welder, Tool Set
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms