Check Availability
  • JET 

    2 HP Mitering Band Saw, Voltage: 230/460, Max. Blade Length: 144"

  • Item # 53ZC54
  • Mfr. Model # MBS-1232EVS-H
2 HP Mitering Band Saw, Voltage: 230/460, Max. Blade Length: 144" Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H Mitering Band Saw,13.5 Amps AC,63" H
Qty
  • Web Price
    $18,620.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ZC54
Mfr. Model # MBS-1232EVS-H
UNSPSC #27112709
Shipping Weight 2090.0 lbs
Country of Origin Taiwan *
Item Mitering Band Saw
Cutting Capacity Rectangle 10" x 17"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 230/460
HP 2
Speeds 50 to 125, 200 to 275 fpm
Max. Thickness of Cut 10"
Miter Capacity 45 Degrees to 90 Degrees
Max. Blade Length 144"
Corded/Cordless Corded
Max. Blade Width 1/32"
Blade Thickness 0.032"
Overall Height 63"
Overall Width 57-51/64"
Overall Depth 89-49/64"
Cutting Angle 40 Degrees to 60 Degrees
RPM 1720
Amps AC 13.5
Phase 3
Hz 60
Features JET Dual Mitering Horizontal Band saws Unique Design Head Dual Miters Both Left and Right for Quick Angle Cuts
Table Dimensions 17-1/2" x 7-5/8"
Application Metal
Blade Wheels Dia. 14-1/4"
Includes Leveling Pads, Hardware, Screwdriver, Hex Wrench Set, Open End Wrench Set
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.