Check Availability
  • JET 

    2 HP Mitering Band Saw, Voltage: 230/460, Max. Blade Length: 144"

  • Item # 53ZC53
  • Mfr. Model # MBS-1018-1
2 HP Mitering Band Saw, Voltage: 230/460, Max. Blade Length: 144" Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC Mitering Band Saw,13.5 Amps AC
Qty
  • Web Price
    $7,646.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ZC53
Mfr. Model # MBS-1018-1
UNSPSC #27112709
Shipping Weight 1144.0 lbs
Country of Origin Taiwan *
Item Mitering Band Saw
Cutting Capacity Rectangle 10" x 17"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 230/460
HP 2
Speeds 50 to 125, 200 to 275 fpm
Max. Thickness of Cut 10"
Miter Capacity 45 Degrees to 90 Degrees
Max. Blade Length 144"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.032"
Overall Height 44-31/64"
Overall Width 41-47/64"
Overall Depth 84-39/64"
Cutting Angle 40 Degrees to 60 Degrees
RPM 1720
Amps AC 13.5
Phase 1
Hz 60
Features JET Dual Mitering Horizontal Band saws Unique Design Head Dual Miters Both Left and Right for Quick Angle Cuts
Table Dimensions 17-1/2" x 7-5/8"
Application Metal
Blade Wheels Dia. 14-1/4"
Includes Leveling Pads, Hardware, Screwdriver, Hex Wrench Set, Open End Wrench Set
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.