Check Availability
  • Corded Band Saws
  • JET 

    2 HP Horizontal Miter Band Saw, Voltage: 230, Max. Blade Length: 130"

  • Item # 42W933
  • Mfr. Model # 414479
2 HP Horizontal Miter Band Saw, Voltage: 230, Max. Blade Length: 130"
Qty
  • Web Price
    $7,478.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W933
Mfr. Model # 414479
UNSPSC #27112709
Shipping Weight 1034.0 lbs
Country of Origin Taiwan *
Item Horizontal Miter Band Saw
Cutting Capacity Round 10"
Voltage 230
HP 2
Speeds 82 to 330 fpm
Max. Blade Length 130"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 44"
Overall Width 30.5"
Overall Depth 71"
RPM 1725
Phase 1
Hz 60
Application Metal
Includes Carbide Blade Guides With Roller, Coolant System, 4/6VT Bi Metal Blade, Adjustable Material Stop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In