Check Availability
  • JET 

    2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 130-1/2"

  • Item # 18F213
  • Mfr. Model # 414473
2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 130-1/2" Horizontal Band Saw,HP 2,230 V Horizontal Band Saw,HP 2,230 V Horizontal Band Saw,HP 2,230 V Horizontal Band Saw,HP 2,230 V Horizontal Band Saw,HP 2,230 V Horizontal Band Saw,HP 2,230 V
Qty
  • Web Price
    $5,309.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Set on a heavy-duty machined tabled bed to eliminate vibration, the JET 10" x 18" Horizontal Bandsaw delivers a precision cut time after time. This horizontal wet cut saw features a large handwheel and built-in tension gauge. Multiple operational features make this a highly desired piece of machinery for any shop.
Show More Close
 

Technical Specifications

Item # 18F213
Mfr. Model # 414473
UNSPSC #27112709
Shipping Weight 784.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 6-1/2" x 18" or 10" x 16"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 230
HP 2
Speeds 82 to 330 fpm
Max. Thickness of Cut 10"
Miter Capacity 45 Degrees
Max. Blade Length 130-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.032"
Overall Height 42-3/4"
Overall Width 28"
Overall Depth 69"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 15.0
Phase 1
Hz 60
Application Metal
Blade Wheels Dia. 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close