This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JET 

    12" Bench Grinder, 230V, 2 HP, 3450 Max. RPM, 1-1/4" Arbor, 8 Amps

  • Item # 48RJ16
  • Mfr. Model # 578112K
12" Bench Grinder, 230V, 2 HP, 3450 Max. RPM, 1-1/4" Arbor, 8 Amps

Technical Specifications

Item # 48RJ16
Mfr. Model # 578112K
UNSPSC #27112704
Catalog Page 0
Shipping Weight 200.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 12"
Voltage 230
HP 2
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 1-1/4"
Amps 8
Standards UL Listed
Dust Collection Yes
Wheels Center-Center 8-3/4"
Overall Length 27"
Overall Height 18"
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Dust Collection Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.