Check Availability
  • JET 

    12" Bench Grinder, 230V, 2 HP, 3450 Max. RPM, 1-1/4" Arbor, 10 Amps

  • Item # 48RJ13
  • Mfr. Model # 578012
12" Bench Grinder, 230V, 2 HP, 3450 Max. RPM, 1-1/4" Arbor, 10 Amps Bench Grinder,27"Lx18"W,230V,2 HP Bench Grinder,27"Lx18"W,230V,2 HP Bench Grinder,27"Lx18"W,230V,2 HP
Qty
  • Web Price
    $1,661.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bench Grinder is designed to help smooth rough surfaces or hone sharp edges in a variety of applications.
Show More Close
 

Technical Specifications

Item # 48RJ13
Mfr. Model # 578012
UNSPSC #27112704
Shipping Weight 203.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 12"
Voltage 230
HP 2
Finishing Wheel Width 2"
Phase 1
Max. RPM 3450
Arbor Hole Size 1-1/4"
Amps 10
Standards UL Listed
Dust Collection Yes
Wheels Center-Center 8-3/4"
Overall Length 19"
Overall Height 12-1/2"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.