This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JET 

    10" Bench Grinder, 115V, 1-1/2 HP, 3450 Max. RPM, 1" Arbor, 6 Amps

  • Item # 48RJ15
  • Mfr. Model # 578110K
10" Bench Grinder, 115V, 1-1/2 HP, 3450 Max. RPM, 1" Arbor, 6 Amps

Technical Specifications

Item # 48RJ15
Mfr. Model # 578110K
UNSPSC #27112704
Shipping Weight 119.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 115
HP 1-1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 3450
Arbor Hole Size 1"
Amps 6
Standards UL Listed
Dust Collection No
Wheels Center-Center 8-3/4"
Overall Length 24"
Overall Height 16"
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Dust Collection Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.