Check Availability
  • JET 

    10" Bench Grinder, 115V, 1-1/2 HP, 1720 Max. RPM, 1" Arbor, 10 Amps

  • Item # 48RJ12
  • Mfr. Model # 578010
10" Bench Grinder, 115V, 1-1/2 HP, 1720 Max. RPM, 1" Arbor, 10 Amps Bench Grinder,24inLx16inW,115V,1-1/2 HP Bench Grinder,24inLx16inW,115V,1-1/2 HP
Qty
  • Web Price
    $800.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RJ12
Mfr. Model # 578010
UNSPSC #27112704
Shipping Weight 125.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 115
HP 1-1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 1720
Arbor Hole Size 1"
Amps 10
Standards UL Listed
Dust Collection No
Wheels Center-Center 8-3/4"
Overall Length 27"
Overall Height 18"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Dust Collection Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms