Check Availability
  • JET 

    10" Bench Grinder, 115V, 1-1/2 HP, 1725 Max. RPM, 1" Arbor, 3.5 Amps

  • Item # 18F217
  • Mfr. Model # 577103
10" Bench Grinder, 115V, 1-1/2 HP, 1725 Max. RPM, 1" Arbor, 3.5 Amps Bench Grinder,10 In.,1725 RPM Bench Grinder,10 In.,1725 RPM
Qty
  • Web Price
    $585.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features large eye shields with quick adjustment, cast-iron guards and dust chutes, and adjustable cast-iron tool rests. Totally enclosed prelubricated ball bearings. Rubber mounts prevent movement. Includes fine and coarse vitrified grinding wheels and a heavy-duty guarded toggle switch.
Show More Close
 

Technical Specifications

Item # 18F217
Mfr. Model # 577103
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 104.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 115
HP 1-1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 1725
Arbor Hole Size 1"
Amps 3.5
Standards UL Listed
Dust Collection Yes
Wheels Center-Center 14-7/8"
Overall Length 19-1/4"
Overall Height 10-1/2"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord
* This product's country of origin is subject to change

Compliance and Restrictions