Check Availability
  • JET 

    1 to 1-1/2 Motor HP Bench Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage

  • Item # 42W836
  • Mfr. Model # 354028
1 to 1-1/2 Motor HP Bench Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage
Qty
  • Web Price
    $5,795.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W836
Mfr. Model # 354028
UNSPSC #27112703
Shipping Weight 475.0 lbs
Country of Origin Sweden *
Drill Press Product Grouping Production Drill Presses
Item Bench Drill Press
Drive Type Geared Head
Swing 20"
Spindle Taper 3MT
Motor HP 1 to 1-1/2
Capacity Steel 1-1/4"
Capacity Cast Iron 1-3/8"
Drilling Capacity Wood Not Specified
Power Down Feed Included No
Voltage 240
Amps AC 4.2
Number of Speeds 8
Chuck Size Not Included
Spindle Speed 130 to 3480 rpm
Corded/Cordless Corded
Spindle Travel 5-1/8"
Base Size 24" x 22"
Table Work Surface 15-3/4" x 19-3/4"
Hz 60
Phase 3
Number of T-Slots 2
Table Slot Size 9/16"
Column Dia. 3-15/16"
Max. Spindle To Base 44"
Quill Dia. 2-3/8"
Spindle to Table 35-5/8"
Overall Width 22"
Overall Depth 66"
Overall Height 30"
* This product's country of origin is subject to change

Compliance and Restrictions