Check Availability
  • JET 

    1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93-1/2"

  • Item # 42W926
  • Mfr. Model # 414502
1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93-1/2"
Qty
  • Web Price
    $2,269.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® wood and metal cutting vertical band saw features a cast-iron frame, solid 1-pc. steel base, and exclusive gear box design that cuts a wide variety of materials including nonferrous metal and plastic.
Show More Close
 

Technical Specifications

Item # 42W926
Mfr. Model # 414502
UNSPSC #27112709
Shipping Weight 325.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Round 13-1/2"
Voltage 115/230
HP 1
Speeds 90 to 2600 fpm
Miter Capacity 45 Degrees
Max. Blade Length 93-1/2"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.025"
Overall Height 67"
Overall Width 18-1/2"
Overall Depth 26"
RPM 1725
Amps AC 10.0/5.0
Phase 1
Hz 60
Table Dimensions 14" x 14"
Application Metal
Min. Blade Width 1/8"
Includes Miter Gauge, Dust Chute, Saw Blades (Wood and Metal)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms