Check Availability
  • JET 

    1 HP Horizontal/Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93"

  • Item # 42W918
  • Mfr. Model # 413451
1 HP Horizontal/Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93" Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V Horizontal/Vertical Saw,HP 1,115/230 V
Qty
  • Web Price
    $2,442.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® wet-cut miter saw features a swivel head, quick-lock vise, coolant system, adjustable material stop, and hydraulic downfeed.
Show More Close
 

Technical Specifications

Item # 42W918
Mfr. Model # 413451
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 396.0 lbs
Country of Origin Taiwan *
Item Horizontal/Vertical Band Saw
Cutting Capacity Rectangle 10-13/64"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 115/230
HP 1
Speeds 86 to 260 fpm
Miter Capacity 45 Degrees to 90 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 48"
Overall Width 31-1/2"
Overall Depth 50"
RPM 1720
Amps AC 14.0/7.0
Phase 1
Hz 60
Application Ferrous and Non-Ferrous Metals
Blade Wheels Dia. 11-3/4"
Includes Quick Lock Vise, 3/4 in. Bi Metal Blade 5/8 TPI, Coolant System, Adjustable Material Stop, Chip Brush
* This product's country of origin is subject to change

Compliance and Restrictions