Check Availability
  • JET 

    1 HP Horizontal/Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93"

  • Item # 18F210
  • Mfr. Model # 413452
1 HP Horizontal/Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93" Horizontal/Vertical Saw,HP 1,115/230V Horizontal/Vertical Saw,HP 1,115/230V Horizontal/Vertical Saw,HP 1,115/230V Horizontal/Vertical Saw,HP 1,115/230V
Qty
  • Web Price
    $2,668.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain in the same position while making accurate crosscuts and miters. JET Mitering Bandsaws are built to last and deliver precision results.
Show More Close
 

Technical Specifications

Item # 18F210
Mfr. Model # 413452
UNSPSC #27112709
Shipping Weight 462.0 lbs
Country of Origin Taiwan *
Item Horizontal/Vertical Band Saw
Cutting Capacity Rectangle 7" x 10-13/64"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 115/230
HP 1
Speeds 145 to 255 fpm
Max. Thickness of Cut 7"
Miter Capacity 90 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 43"
Overall Width 22-1/2"
Overall Depth 51"
Cutting Angle 45 Degrees
RPM 1720
Amps AC 14.0/7.0
Phase 1
Hz 60
Features Gear Box for Ease of Changing Speeds, Heavy Cast Iron Bow and Head, Hydraulic Downfeed for Ease of Cut, Hardened and Ground Worm Gears, Automatic Shut Off After Cut, Raded Roller Cabinet with 8" Wheels and Built In Chip Tray
Table Dimensions 7" x 17"
Application Metal
Blade Wheels Dia. 11-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close