Check Availability
  • JET 

    1 HP Cold Saw, 9" Blade Dia., 1-1/4" Arbor Size, 115 Voltage

  • Item # 3WRN3
  • Mfr. Model # 414220
1 HP Cold Saw, 9" Blade Dia., 1-1/4" Arbor Size,  115 Voltage
Qty
  • Web Price
    $1,337.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bench saw has adjustable depth stop, control handle with trigger switch, manual vise, and coolant system.
Show More Close
 

Technical Specifications

Item # 3WRN3
Mfr. Model # 414220
UNSPSC #27112709
Catalog Page 736
Shipping Weight 155.0 lbs
Country of Origin Taiwan *
Item Cold Saw
Voltage 115
Blade Dia. 9"
Arbor Size 1-1/4"
No Load RPM 52
HP 1
Corded/Cordless Corded
Cutting Capacity 2-1/2" at 90 Degrees and 2" at 45 Degrees
Pivoting Fence Angle 45 Degrees
Guard Type Pivoting
Handle Type Trigger
Tool Weight 84 lb.
Application Cutting Small Solids, Tubing and Structural Shapes
Material Cast Iron
Includes Flood Coolant System, Adjustable Work Stop, Full Blade Guard and Main Power Switch has Removable Key
* This product's country of origin is subject to change

Compliance and Restrictions