Check Availability
  • JET 

    1-3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 150"

  • Item # 52JT18
  • Mfr. Model # JWBS-18
1-3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 150"
Qty
  • Web Price
    $2,404.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT18
Mfr. Model # JWBS-18
UNSPSC #27112709
Shipping Weight 561.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 6" x 16"
Cutting Capacity Round 6"
Cutting Capacity Square 6"
Voltage 115/230
HP 1-3/4
Speeds 2
Max. Thickness of Cut 16"
Miter Capacity 5 Degrees Left, 45 Degrees Right
Max. Blade Length 150"
Corded/Cordless Corded
Max. Blade Width 1-/14"
Blade Thickness 0.026"
Overall Height 80"
Overall Width 34"
Overall Depth 36"
Cutting Angle Left 5 Degrees , 90 Degrees ,Right 45 Degrees
RPM 1720
Amps AC 15/7.5
Phase 1
Hz 60
Features Resaw Capacity for Cutting Large Pieces of Wood, Slicing Veneers, Cutting Book Matched Panels, Precision Ground Cast Iron Table for Added Stability and Work Support Fence System, Micro Adjustable, Dual Position Side Plate Tool-Less, Independently Adjustable, Upper and Lower Ball Bearing Guides Rigid, Four Sided Guide Post with Rack, Pinion Adjustment for Optimum Blade Support
Table Dimensions 27-1/4" x 20"
Application Wood
Blade Wheels Dia. 18-1/2"
Min. Blade Length 149"
Min. Blade Width 1/8"
Includes Fence Body, Resaw Fence, Table, Table Insert, Guide Rail, Lifting Ring, Handwheel with Handle, Miter Gauge Assembly, Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms