Check Availability
  • JET 

    1-3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 133"

  • Item # 52JT16
  • Mfr. Model # JWBS-15
1-3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 133"
Qty
  • Web Price
    $1,980.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT16
Mfr. Model # JWBS-15
UNSPSC #27112709
Shipping Weight 460.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 14" x 13"
Cutting Capacity Round 14"
Cutting Capacity Square 14"
Voltage 115/230
HP 1-3/4
Speeds 1
Max. Thickness of Cut 14"
Miter Capacity 5 Degrees Left, 45 Degrees Right
Max. Blade Length 133"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.026"
Overall Height 74"
Overall Width 32"
Overall Depth 29-1/2"
Cutting Angle Left 5 Degrees , 90 Degrees ,Right 45 Degrees
RPM 1720
Amps AC 15/7.5
Phase 1
Hz 60
Features Resaw Capacity for Cutting Large Pieces of Wood, Slicing Veneers, Cutting Book Matched Panels, Precision Ground Cast Iron Table for Added Stability and Work Support Fence System Micro Adjustable, Dual Position Side Plate Tool-Less, Independently Adjustable, Upper and Lower Ball Bearing Guides Rigid, Four Sided Guide Post with Rack and Pinion Adjustment for Optimum Blade Support
Table Dimensions 21-1/2" x 16"
Application Wood
Blade Wheels Dia. 14-3/4"
Min. Blade Length 131-13/16"
Min. Blade Width 1/8"
Includes Fence Body, Resaw Fence, Table, Table Insert, Guide Rail, Lifting Ring, Handwheel with Handle, Miter Gauge Assembly, Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms