Check Availability
  • JET 

    1-3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 124-1/2"

  • Item # 36VE22
  • Mfr. Model # 714600
1-3/4 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 124-1/2"
Qty
  • Web Price
    $1,786.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vertical band saw features cast-iron frame and two-position fence plate.
Show More Close
 

Technical Specifications

Item # 36VE22
Mfr. Model # 714600
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 396.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 13" x 5-1/4"
Cutting Capacity Round 13-1/2"
Cutting Capacity Square 13"
Voltage 115/230
HP 1-3/4
Speeds 3000 fpm
Max. Thickness of Cut 6"
Miter Capacity 45 Degrees
Max. Blade Length 124-1/2"
Corded/Cordless Corded
Max. Blade Width 1/8"
Blade Thickness 0.035"
Overall Height 74-1/2"
Overall Width 25-3/4"
Overall Depth 29"
Cutting Angle 10 Degrees to 45 Degrees
RPM 1720
Amps AC 15.0/7.5
Phase 1
Hz 60
Features Two Position Fence Plate
Table Dimensions 21-1/2" x 16"
Application Wood, Plastics, and Composite Materials
Blade Wheels Dia. 14"
Min. Blade Length 124-1/2"
Min. Blade Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.