Check Availability
  • JET 

    1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 64-1/2"

  • Item # 42W915
  • Mfr. Model # 414457
1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 64-1/2" Horizontal Band Saw,HP 1/2,115/230 V Horizontal Band Saw,HP 1/2,115/230 V Horizontal Band Saw,HP 1/2,115/230 V Horizontal Band Saw,HP 1/2,115/230 V
Qty
  • Web Price
    $1,013.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JET® horizontal dry cut features a head that swivels for a max. cut at 45° and 60°. It features a hydraulic down feed control and enclosed stand with handle and wheels.
Show More Close
 

Technical Specifications

Item # 42W915
Mfr. Model # 414457
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 172.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 5" x 6"
Cutting Capacity Round 5"
Cutting Capacity Square 5"
Voltage 115/230
HP 1/2
Speeds 80 to 200 fpm
Miter Capacity 90 Degrees
Max. Blade Length 64-1/2"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.025"
Overall Height 41"
Overall Width 20-3/4"
Overall Depth 37"
RPM 1725
Phase 1
Hz 60
Application Metal
Blade Wheels Dia. 7-3/8"
Includes Vise, 1/2 in. Carbon Steel Blade, Adjustable Material Stop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms