Check Availability
  • JET 

    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 137"

  • Item # 42W938
  • Mfr. Model # 414418
1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 137" Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V
Qty
  • Web Price
    $3,336.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® wood and metal cutting vertical band saw features a cast-iron frame, solid 1-pc. steel base, and exclusive gear box design that cuts a wide variety of materials including nonferrous metal and plastic. It also features a quick-release, precision T-square rip fence, built-in cutting height scale, and toolless speed changes.
Show More Close
 

Technical Specifications

Item # 42W938
Mfr. Model # 414418
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 533.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Voltage 115/230
HP 1-1/2
Speeds 80 to 3200 fpm
Miter Capacity 45 Degrees
Max. Blade Length 137"
Corded/Cordless Corded
Max. Blade Width 1-1/2"
Blade Thickness 0.025
Overall Height 74"
Overall Width 42"
Overall Depth 40"
RPM 1725
Phase 1
Hz 60
Table Dimensions 19" x 19"
Application Metal and Wood
Blade Wheels Dia. 0.035
Min. Blade Width 1/8"
Includes Heavy Duty Gear Box, Roller Bearing Guides, Miter Gauge, Fence and Rail Assembly, 4 in. Dust Chute, 3/4 in. Tool Steel Blade, Chip Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms