Check Availability
  • JET 

    1-1/2 HP Horizontal Miter Band Saw, Voltage: 110/220, Max. Blade Length: 135"

  • Item # 3WRN8
  • Mfr. Model # 414474
1-1/2 HP Horizontal Miter Band Saw, Voltage: 110/220, Max. Blade Length: 135" Horizontal Band Saw,HP 1-1/2,110/220 V Horizontal Band Saw,HP 1-1/2,110/220 V Horizontal Band Saw,HP 1-1/2,110/220 V Horizontal Band Saw,HP 1-1/2,110/220 V
Qty
  • Web Price
    $7,999.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JET® horizontal miter band saw is equipped with a 45° swivel head mitering capability making ideally suited for jobs with many angle cuts and limited workshop space. The work piece remains fixed while the head swivels to cut any angle from 0° to 45° and locks with a quick acting lever.
Show More Close
 

Technical Specifications

Item # 3WRN8
Mfr. Model # 414474
UNSPSC #27112709
Shipping Weight 1125.0 lbs
Country of Origin Taiwan *
Item Horizontal Miter Band Saw
Cutting Capacity Rectangle 2" x 16" x 14"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 110/220
HP 1-1/2
Speeds 100 to 350 fpm
Max. Thickness of Cut 7"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 135"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 41"
Overall Width 31"
Overall Depth 79"
Cutting Angle 0 Degrees to 45 Degrees
RPM 1725
Amps AC 18.0/9.0
Phase 1
Hz 60
Features Oil Bath Drive Train, Adjustable Work Stop, Automatic Shutoff At End of Cut, (6) Contact Point Blade Guide, Cast Iron Construction with (1) Piece Wheel Covers
Application Metal
Blade Wheels Dia. 14"
Min. Blade Length 135"
Min. Blade Width 1"
Includes 8 gal./1 gpm Coolant System, Rapid Acting (3) Jaw Vise, (1) Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms