Check Availability
  • JET 

    1-1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 114-1/2"

  • Item # 3WRL8
  • Mfr. Model # 414450
1-1/2 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 114-1/2" Horizontal Band Saw,HP 1-1/2,115/230 V Horizontal Band Saw,HP 1-1/2,115/230 V Horizontal Band Saw,HP 1-1/2,115/230 V Horizontal Band Saw,HP 1-1/2,115/230 V Horizontal Band Saw,HP 1-1/2,115/230 V Horizontal Band Saw,HP 1-1/2,115/230 V
Qty
  • Web Price
    $4,133.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WRL8
Mfr. Model # 414450
UNSPSC #27112709
Shipping Weight 533.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 8" x 13"
Cutting Capacity Round 8"
Cutting Capacity Square 8"
Voltage 115/230
HP 1-1/2
Speeds 82 to 235 fpm
Max. Thickness of Cut 7"
Miter Capacity 45 Degrees
Max. Blade Length 114-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 48"
Overall Width 62-1/2"
Overall Depth 23"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 18.0/9.0
Phase 1
Hz 60
Features Coolant System, Adjustable Material Stop
Application Metal
Blade Wheels Dia. 12"
Min. Blade Length 114-1/2"
Min. Blade Width 1/8"
Includes Rapid Acting Vise, 1" Bi Metal Blade
* This product's country of origin is subject to change

Welcome Sign In