Check Availability
  • JESSUP MANUFACTURING 

    Solid Clear Anti-Slip Tape, 2" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 12E774
  • Mfr. Model # 3305-2
Solid Clear Anti-Slip Tape, 2" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.
Show More Close
 

Technical Specifications

Item # 12E774
Mfr. Model # 3305-2
UNSPSC #31201513
Catalog Page 1911
Shipping Weight 1.64 lbs
Country of Origin USA *
Width - Tape 2"
Tape Color Clear
Item - Anti-Slip Tapes Anti-Slip Tape
Grit Material Aluminum Oxide
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Length - Tape 60.0 ft.
Tape Pattern Solid
Grit Size 60
Tape Adhesive Strength 115 oz./in.
Glow-in-the-Dark No
Tape Legend No Legend
Thickness 33 mil
Backing Pressure Sensitive Adhesive
Die Cut No
Indoor/Outdoor Usage Indoor/Outdoor
Performance Temp. -20 Degrees to 200 Degrees F
Standards NFSI, ADA, OHSA
Item Antislip Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms