Check Availability
  • JESSUP MANUFACTURING 

    Striped Black/Yellow Anti-Slip Tape, 1" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 448K66
  • Mfr. Model # GRAN13866
Striped Black/Yellow Anti-Slip Tape, 1" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448K66
Mfr. Model # GRAN13866
UNSPSC #31201513
Shipping Weight 0.67 lbs
Country of Origin USA *
Width - Tape 1"
Tape Color Black/Yellow
Item - Anti-Slip Tapes Anti-Slip Tape
Grit Material Aluminum Oxide
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Length - Tape 60.0 ft.
Tape Pattern Striped
Grit Size 60
Tape Adhesive Strength 75 oz./in.
Glow-in-the-Dark No
Tape Legend No Legend
Thickness 800 mil
Backing Kraft Paper
Die Cut No
Indoor/Outdoor Usage Indoor/Outdoor
Performance Temp. -20 Degrees to 150 Degrees F
Standards NSFI Certified for High Traction
Item Antislip Tape
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms