Check Availability
  • JESSUP MANUFACTURING 

    Solid Black Anti-Slip Tape, 1" x 60.0 ft., 46 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 12E770
  • Mfr. Model # 3375-1
Solid Black Anti-Slip Tape, 1" x 60.0 ft., 46 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-clean NFSI Certified "High Traction" tape can handle heavy shoe traffic, yet is comfortable to walk on in bare feet. Recommended for use in restaurants, hospitals, and health clubs. Cut to length.
Show More Close
 

Technical Specifications

Item # 12E770
Mfr. Model # 3375-1
UNSPSC #31201513
Shipping Weight 1.1 lbs
Country of Origin USA *
Width - Tape 1"
Tape Color Black
Item - Anti-Slip Tapes Anti-Slip Tape
Grit Material Aluminum Oxide
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Length - Tape 60.0 ft.
Tape Pattern Solid
Grit Size 46
Tape Adhesive Strength 115 oz./in.
Glow-in-the-Dark No
Tape Legend No Legend
Thickness 52 mil
Backing Pressure Sensitive Adhesive
Die Cut No
Indoor/Outdoor Usage Indoor/Outdoor
Performance Temp. -20 Degrees to 200 Degrees F
Standards NFSI, ADA, OHSA
Item Antislip Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms