Check Availability
Solid Gray Anti-Slip Tape, 1" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA
  • JESSUP MANUFACTURING 

    Solid Gray Anti-Slip Tape, 1" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 12E768
  • Mfr. Model # 3350-1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Silicon carbide grit tape is recommended for use on stairs and walkways in both indoor and outdoor applications. Fuel, water, and fluid resistant. Cut to length.
Show More Close
 

Technical Specifications

Item # 12E768
Mfr. Model # 3350-1
UNSPSC #31201513
Catalog Page 1911
Shipping Weight 0.9 lbs
Country of Origin USA *
Width - Tape 1"
Tape Color Gray
Item - Anti-Slip Tapes Anti-Slip Tape
Grit Material Aluminum Oxide
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Length - Tape 60.0 ft.
Tape Pattern Solid
Grit Size 60
Tape Adhesive Strength 115 oz./in.
Glow-in-the-Dark No
Tape Legend No Legend
Thickness 35 mil
Backing Pressure Sensitive Adhesive
Die Cut No
Indoor/Outdoor Usage Indoor/Outdoor
Performance Temp. -20 Degrees to 200 Degrees F
Standards NFSI, ADA, OHSA
Item Antislip Tape

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms