This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JESCRAFT 

    58" x 35" x 20" Steel Slim Georgia Buggy

  • Item # 33TC49
  • Mfr. Model # GGR-JB-60
58" x 35" x 20" Steel Slim Georgia Buggy

Technical Specifications

Item # 33TC49
Mfr. Model # GGR-JB-60
UNSPSC #24112004
Shipping Weight 207.0 lbs
Country of Origin USA *
Item Slim Georgia Buggy
Capacity (Cu.-Ft.) 6
Length (In.) 58
Width (In.) 35
Depth (In.) 20
Tray Steel
Material Steel
Finish Paint
Application Concrete
* This product's country of origin is subject to change

Compliance and Restrictions