Check Availability
  • JESCRAFT 

    58" x 35" x 20" Steel Georgia Buggy

  • Item # 33TC50
  • Mfr. Model # GGR-JB-80
58" x 35" x 20" Steel Georgia Buggy
Qty
  • Web Price
    $1,184.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TC50
Mfr. Model # GGR-JB-80
UNSPSC #24112004
Shipping Weight 228.0 lbs
Country of Origin USA *
Item Georgia Buggy
Capacity (Cu.-Ft.) 8
Length (In.) 58
Width (In.) 35
Depth (In.) 20
Tray Steel
Material Steel
Finish Paint
Application Concrete
* This product's country of origin is subject to change

Compliance and Restrictions