This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JESCRAFT 

    48" x 34" x 11" Steel Mortar Pan

  • Item # 33TC57
  • Mfr. Model # GGR-SMB-206
48" x 34" x 11" Steel Mortar Pan

Technical Specifications

Item # 33TC57
Mfr. Model # GGR-SMB-206
UNSPSC #24112004
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Mortar Pan
Capacity (Cu.-Ft.) 6
Length (In.) 48
Width (In.) 34
Depth (In.) 11
Tray Steel
Material Steel
Finish Paint
Application Concrete
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In