Check Availability
  • JENSEN AUDIO 

    2.80" x 1.50" x 5.30" Bluetooth Handsfree Speaker

  • Item # 52HR08
  • Mfr. Model # SMPS-640
2.80" x 1.50" x 5.30" Bluetooth Handsfree Speaker
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52HR08
Mfr. Model # SMPS-640
UNSPSC #52161509
Shipping Weight 0.75 lbs
Country of Origin China *
Item Bluetooth Handsfree Speaker
Height 5.30"
Width 2.80"
Depth 1.50"
Number of Batteries 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.