Check Availability
  • JENNY 

    8 gal. 9.0 HP Wheelbarrow Portable Gas Air Compressor

  • Item # 54DH98
  • Mfr. Model # G9HGA-8P
8 gal. 9.0 HP Wheelbarrow Portable Gas Air Compressor
Qty
  • Web Price
    $2,247.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable air compressors are powered by a gas engine. Air compressor units are intended to provide compressed air to power pneumatic tools and operate spray guns. The pumps supplied are oil lubricated. Applications requiring air free of oil or water should have the appropriate filter installed.
Show More Close
 

Technical Specifications

Item # 54DH98
Mfr. Model # G9HGA-8P
UNSPSC #40151601
Catalog Page 2568
Shipping Weight 270.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Wheelbarrow
Engine HP - Air Compressor 9.0
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 8.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 17.8
Max. Pressure - Air Compressor 125 psi
(F)NPT Outlet 3/8"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 15.6
Weight - Air Compressor 270 lb.
Fuel Type - Engine Gasoline
Pump RPM 890
Avg. Pump Life 10,000 hr.
dBA @ 3 Feet 90
Pump Oil Capacity 32.0 oz.
Engine Oil Capacity 38 oz.
Overall Length 45"
Overall Height 34"
Overall Width 23"
Includes 3/8" Regulator and (2) Gauges, Totally Enclosed Heavy-Duty Belt Guard, Pneumatic Tires, Tank Drain, Pressure Relief Safety Valve, Solid Steel Axles, Oil Sight Glass, Anti-Vibration Feet, Stainless Steel Braided Discharge Hose, Directional Air Shroud for Reduced Pump Temperatures
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms