Check Availability
1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal
  • JENNY 

    1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 54DJ05
  • Mfr. Model # J5A-80V-230/1
  • Web Price
    $2,838.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 54DJ05
Mfr. Model # J5A-80V-230/1
UNSPSC #40151601
Shipping Weight 675.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 23.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Fully Packaged
Amps 25.6
Hz 60
ASME Tank Yes
(F)NPT Outlet 1/2"
dBA @ 3 Feet 88
Pump RPM 780
Pump Oil Capacity 1.8 qt.
On Pressure Switch Setting 105 psi
Off Pressure Switch Setting 125 psi
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch/Magnetic Starter
Motor Type Open Dripproof
Overall Length 37"
Overall Width 25"
Overall Height 73"
Standards UL Listed, CSA Certified
Includes Magnetic Starter
Item Electric Air Compressor

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.